Beli seal pneumatic cylinder di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. NOK Oil Seal VC Type (Sil Oli)
    Rating:
    100% of 100
    (13)
    Mulai

    Rp9.900

    NOK Oil Seal VC Type (Sil Oli)
    Deskripsi:
    For oil for rotary axis movement.Oil seal when the object to be sealed is on one side and there is no dust
  2. NOK Oil Seal TC Type (Sil Oli)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp53.900

  3. TTO Oil Seal TC Type (Sil Oli)
    10%
    Rating:
    100% of 100
    (4)
    Mulai

    Rp3.900

  4. STS Seal Oil Seal TC Type (Sil Oli)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp19.900

    STS Seal Oil Seal TC Type (Sil Oli)
    Deskripsi:
    TC oil seals also known as Double Lip Oil Seals, have two sealing lips. The primary lip prevents the leakage of lubricants, while the secondary lip keeps dirt and other contaminants out of the system. This makes TC oil seals ideal for applications where contamination is a concern. They are often used in automotive applications, such as wheel bearings and transmissions.
    atribut:
    • Material: VITON
  5. NOK Oil Seal SB2 Type (Sil Oli)
    Rating:
    93% of 100
    (6)
    Mulai

    Rp31.900

  6. NOK Oil Seal MG Type (Sil Oli)
    Rating:
    100% of 100
    (3)
    Mulai

    Rp72.900

  7. CHO Oil Seal TC Type NBR Type (Sil Oli)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp5.900

  8. NOK Oil Seal Acrylic TC Type (Sil Oli)
    Mulai

    Rp139.900

    NOK Oil Seal Acrylic TC Type (Sil Oli)
    atribut:
    • Material: Acrylic rubber (ACM)
    • Type: TC
  9. NOK Oil Seal TB2 Type (Sil Oli)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp44.900

  10. CHO Oil Seal SC Type, NBR (Sil Oli)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp5.900

    CHO Oil Seal SC Type, NBR (Sil Oli)
    atribut:
    • Material: NBR
  11. NOK Oil Seal TC Type Fluoro Rubber (Sil Oli)
    Mulai

    Rp499.900

    NOK Oil Seal TC Type Fluoro Rubber (Sil Oli)
    atribut:
    • Type: TC
    • Contact Part: Double lip
    • Type of Acting: (Axis) rotation
    • Material: Fluorine (FKM)
    • Maximum Pressure (MPa): 0.03
    • Maximum Pressure (kgf/cm²): 0.3
  12. SKF Oil Seal Radial Shaft HMSA10 Type Fluoro Rubber (Sil Oli)
    51%
    Mulai

    Rp46.900

    SKF Oil Seal Radial Shaft HMSA10 Type Fluoro Rubber (Sil Oli)
    Deskripsi:
    Radial shaft seals are used between rotating and stationary machine components, or between components in relative motion. HMSA10 seals are designed with a rubber outside diameter. They have a conventional sealing lip made of elastomer. A garter spring in the seal and a non-contacting auxiliary lip optimize the sealing against the shaft also in polluted environment.
    atribut:
    • Auxiliary Lip: Yes
    • Design: HMSA10
    • Unit System: Metric
  13. TRUSCO Oil Seal OSL Type (Sil Oli)
    Mulai

    Rp29.900

    TRUSCO Oil Seal OSL Type (Sil Oli)
    Deskripsi:
    -Improves sealability as this type includes a spring.-Used as a seal for rotating shaft and has a dust protector to keep out fine dust from the outside.-Uses nitrile rubber having excellent oil resistance.-For general industrial machine such as automobile, ship, train, construction machinery, and agricultural machinery, etc.
  14. MUSASHI Oil SEAL MFG Oil Seal AD Type (Sil Oli)
    Mulai

    Rp40.900

    MUSASHI Oil SEAL MFG Oil Seal AD Type (Sil Oli)
    Deskripsi:
    Among various oil seals, it is most often used for rotation. When the target of the seal is placed on the one-way side, it is generally used alone. The peripheral speed used depends on the shaft diameter.
    atribut:
    • Material: NBR
    • Type: AD
    • Contact Part: Single lip (main lip)
    • Operating Pressure (MPa) : 0.03 or less
  15. SOG Oil Seal TC Series NBR Material (Sil Oli)
    Mulai

    Rp5.900

  16. NOK Dust Seal LBI Type
    37%
    Mulai

    Rp22.900

    NOK Dust Seal LBI Type
    Deskripsi:
    Made of NOK, it is a seal to prevent dust from entering from the outside to protect the equipment and maintain the packing function. It can be attached to a double-lip dust seal for the purpose of preventing oil from scratching out, and an integrated groove.
  17. CHO Oil Seal TC Type FKM Type (Sil Oli)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp37.900

  18. NOK Oil Seal ZT Type (Sil Oli)
    29%
    Rating:
    100% of 100
    (2)
    Mulai

    Rp23.900

    NOK Oil Seal ZT Type (Sil Oli)
    atribut:
    • Material: Nitrile rubber (NBR)
    • Type: ZT
Daftar Harga seal pneumatic cylinder Terbaru November 2026
NOK Oil Seal VC Type (Sil Oli)Rp9.900
NOK Oil Seal TC Type (Sil Oli)Rp53.900
TTO Oil Seal TC Type (Sil Oli)Rp3.900
STS Seal Oil Seal TC Type (Sil Oli)Rp19.900
NOK Oil Seal SB2 Type (Sil Oli)Rp31.900
NOK Oil Seal SC Type (Sil Oli)Rp1.099.900
NOK Oil Seal MG Type (Sil Oli)Rp72.900
CHO Oil Seal TC Type NBR Type (Sil Oli)Rp5.900
NOK Oil Seal Acrylic TC Type (Sil Oli)Rp139.900
NOK Oil Seal TB2 Type (Sil Oli)Rp44.900

Data diperbarui pada 23/11/2026 (Harga belum termasuk PPN)